Beli sensor infrared di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting Type
    Mulai

    Rp229.900

    OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting Type
    Deskripsi:
    50-100mA direct opening/closing, global standard groove type
    atribut:
    • Protection Class: IEC60529 standard IP50
  2. OMRON Photo, Microsensor Groove Type Connector Type (DC Light)
    Mulai

    Rp169.900

    OMRON Photo, Microsensor Groove Type Connector Type (DC Light)
    Deskripsi:
    Non-modulated Through-beam type, Grooved Type (Standard) Appearance, Connector type, Sensing distance 5 mm, Dark-ON/Light-ON (selectable), NPN Open collector output- Ambient humidity Operating: 5 to 85% RH Storage: 5 to 95% RH (with no icing or condensation)- Ambient temperature Operating: -25 to 55°C Storage: -30 to 80°C (with no icing or condensation)- Vibration resistance 20 to 2000 Hz, peak acceleration 100 m/s**2, 1.5-mm double amplitude 2 h each in X, Y, and Z directions (4 min periods)- Material Case: Polybutylene phthalate (PBT) Emitter/Receiver Cover: Polycarbonate(PC)- Response frequency elements 1 kHz min. (average 3 kHz) (See Measurement condition of Response frequency elements)- Control output (Residual voltage) 0.8 V max. (at 100 mA load current), 0.4 V max. (at 40 mA load current). Connection Method: Connector type (direct soldering possible).
    atribut:
    • Operation Mode: Dark-ON/Light-ON (selectable)
    • Type: Thin connector type (DC light)
    • Ambient Humidity (% RH): Operation: 5-85, storage: 5-95 (however, do not freeze or condense)
    • Ambient Illumination to Use (Lx): Light receiving surface illuminance fluorescent lamp: 1000 or less
    • Case Material: Polybutylene terephthalate (PBT)
    • Control Output: NPN open collector output DC5~24V 100mA or less Residual voltage 0.8V or less (when load current is 100mA), residual voltage 0.4V or less (when load current is 40mA), off current 0.5mA or less
    • Cover Material: Polycarbonate
    • Current Consumption (mA): 12 or less (L terminal open)
    • Detection Distance (mm): 5 (groove width) (infrared light)
    • Detection Method: Transmission type (groove type)
    • Emitting Element: Infrared light emitting diode
    • Output: NPN
    • Power Supply Voltage (V) : DC5~24 ± 10% Ripple (pp) 10% or less
    • Protection Class: IEC60529 standard IP50
    • Response Frequency (Hz): 1k or more (average value is 3k
    • Standard Sensing Object (mm) : 2 x 0.8 or more opaque body
    • Type of Connection: Connector type (4 poles) (direct soldering possible)
    • Vibration Resistance (Durability): 20~2000Hz (peak acceleration 100m/s2) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
  3. PEPPERL+FUCHS Background Suppression Sensor
    Mulai

    Rp2.199.900

    PEPPERL+FUCHS Background Suppression Sensor
    Deskripsi:
    Triangulation sensor with background suppression, 100 mm adjustable detection range, red light, light on, NPN output, 2 m fixed cable
  4. OMRON Photo, microsensor groove type connector type DC light EE-SX67
    Mulai

    Rp169.900

    OMRON Photo, microsensor groove type connector type DC light EE-SX67
    Deskripsi:
    50 to 100 mA Direct opening and closing, series for built-in equipment. Entry display is bright and operation check is easy.
    atribut:
    • Ambient Humidity (% RH): Operation: 5-85, storage: 5-95 (however, do not freeze or condense)
    • Ambient Illumination to Use (Lx): Light receiving surface illuminance fluorescent lamp: 1000 or less
    • Case Material: Polybutylene terephthalate (PBT)
    • Control Output: NPN open collector output DC5~24V 100mA or less Residual voltage 0.8V or less (when load current is 100mA), residual voltage 0.4V or less (when load current is 40mA), off current 0.5mA or less
    • Cover Material: Polycarbonate
    • Current Consumption (mA): 12 or less (L terminal open)
    • Detection Distance (mm): 5 (groove width) (infrared light)
    • Detection Method: Transmission type (groove type)
    • Emitting Element: Infrared light emitting diode
    • Indicator Lamp: Dark-Light indicator ON (red)
    • Operation Mode: Dark-ON/Light-ON (selectable)
    • Output: NPN
    • Power Supply Voltage (V) : DC5~24 ± 10% Ripple (pp) 10% or less
    • Protection Class: IEC60529 standard IP50
    • Response Frequency (Hz): 1k or more (average value is 3k
    • Standard Sensing Object (mm) : 2 x 0.8 or more opaque body
    • Type: Thin connector type (DC light)
    • Type of Connection: Connector type (4 poles) (direct soldering possible)
    • Vibration Resistance (Durability): 20~2000Hz (peak acceleration 100m/s2) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
  5. KRISBOW Mesin Profil Kayu
    Mulai

    Rp609.900

    KRISBOW Mesin Profil Kayu
    atribut:
    • Collet Diameter (inch&mm): 1/4 & 6
    • Input Power (W/V/Hz): 530/220/50
    • Dimension L x W x H (cm): 12x12x25
    • No Load Speed (rpm): 35000
  6. Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Mulai

    Rp319.900

    Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Deskripsi:
    The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
  7. OMRON Photo Micro Sensor (Transmissive Type) EE-SX
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  8. OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 T Type
    Mulai

    Rp209.900

    OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 T Type
    atribut:
    • Protection Class: IEC60529 standard IP50
    • Detection Method: Transmission type
  9. OMRON Photo, Micro Sensor Groove Type T Connector Code Drawer Type DC Light EE-SX67
    Mulai

    Rp349.900

    OMRON Photo, Micro Sensor Groove Type T Connector Code Drawer Type DC Light EE-SX67
    atribut:
    • Output: NPN
    • Ambient Humidity (% RH): Operation: 5-85, storage: 5-95 (however, do not freeze or condense)
    • Ambient Illumination to Use (Lx): Light receiving surface illuminance fluorescent lamp: 1000 or less
    • Protection Class: IEC60529 standard IP50
    • Cable Length (m): 1
    • Type of Connection: Cord drawer type
    • Case Material: Polybutylene terephthalate (PBT)
    • Control Output: NPN open collector Output DC5 ~ 24V 100mA or less / Residual voltage 0.8V or less (when load current is 100mA), residual voltage 0.4V or less (when load current is 40mA), off current 0.5mA or less
    • Cover Material: Polycarbonate
    • Current Consumption (mA): 35 or less
    • Detection Distance (mm): 5 (groove width)
    • Detection Method: Transmission type
    • Emitting Element: GaAs infrared light emitting diode
    • Operation Mode: Light-ON / Light-ON (switchable)
    • Power Supply Voltage (V) : DC5~24 ± 10%, ripple (pp) 5% or less
    • Response Frequency (Hz): 1k or more (average value is 3k
    • Standard Sensing Object (mm) : 2 x 0.8 or more opaque body
    • Type: Grooved T-type cord lead-out type (DC light)
    • Vibration Resistance (Durability): 20~2000Hz (peak acceleration 100m/s2 Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
  10. OMRON Photomicro Sensor Slot-type Non-Modulated Through-Beam
    Mulai

    Rp179.900

    OMRON Photomicro Sensor Slot-type Non-Modulated Through-Beam
    Deskripsi:
    Photomicro Sensor Slot-type Non-modulated Through-beam (Standard) NPN
  11. OMRON Photo, microsensor groove type Connector type DC light EE-SX47
    Mulai

    Rp199.900

    OMRON Photo, microsensor groove type Connector type DC light EE-SX47
    Deskripsi:
    50 to 100 mA direct opening and closing, global standard groove type
    atribut:
    • Protection Class: IEC60529 standard IP50
    • Output: NPN open collector output
    • Case Material: Polybutylene terephthalate (PBT)
    • Cover Material: Polycarbonate
  12. PEPPERL+FUCHS Female Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    PEPPERL+FUCHS Female Connector
    Deskripsi:
    Female cordset, M12, 5-pin, PVC cable
    atribut:
    • Connection 1: Socket
    • Connection 2: Cable End
  13. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  14. OMRON Omron Infrared Sensor
    Mulai

    Rp769.900

    OMRON Omron Infrared Sensor
    atribut:
    • Optical System: PhototrANSIstor
    • Electric Connection: Connector
    • Output Type: NPN
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Detection Method: Through beam
    • Detection Distance (mm): 5
    • Light Source: Infrared LED
    • Material (Housing): PBT
    • Maximum DC Voltage (V): 24
    • Operating Temperature (°C): 55
    • Protection Class: IP50
    • Sensor: Fork
    • maximum Current (mA) : 100
  15. Waterplus Flow Switch
    Mulai

    Rp209.900

    Waterplus Flow Switch
    atribut:
    • Unit (A): 16
  16. OMRON Photoelectric Sensor EE-SX951-W 1M
    Mulai

    Rp439.900

    OMRON Photoelectric Sensor EE-SX951-W 1M
    atribut:
    • Family Type: EESX95
    • Product Code: EESX2205A
  17. OMRON Connector
    Mulai

    Rp83.900

Daftar Harga sensor infrared Terbaru January 2026
OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting TypeRp229.900
OMRON Photo, Microsensor Groove Type Connector Type (DC Light)Rp169.900
PEPPERL+FUCHS Background Suppression SensorRp2.199.900
SMC Air Cylinder (MGP) 16mmRp1.399.900
OMRON Photo, microsensor groove type connector type DC light EE-SX67Rp169.900
KRISBOW Mesin Profil KayuRp609.900
Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesRp319.900
OMRON Photo Micro Sensor (Transmissive Type) EE-SXRp25.900
OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 T TypeRp209.900
OMRON Photo, Micro Sensor Groove Type T Connector Code Drawer Type DC Light EE-SX67Rp349.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)